Zoro Homepage

Monaco MOC-2311 Machine Crafted Area Rug

  • Mfr # MOC2311-43511

  • Zoro # G310360389


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Color
Silver Gray, Gray, Ivory
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.31 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOC2311-43511
Zoro #
G310360389
UPC #
888473882459
Country of Origin
Turkey

Dimensions

Size
4 ft 3 in x 5 ft 11 in
Pile Height
0.31 in
Length (In.)
70.87 in
Width (In.)
51.18 in
Thickness
0.35 in

Details

Color
Silver Gray, Gray, Ivory
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Weight
6.55 lb
Includes
Care Label
Outdoor Safe
No
High Traffic Compatible
Yes
High/Low Texture
No
Machine Washable
No
Sub Style
Minimalist
Has Fringe
No
Printed Design
No
Primary Color
Off-White
Construction
Machine Woven
Durable/Performance Rated
No
Backing
No Backing

Description

Introducing the Monaco area rug, a perfect blend of minimalist modern style with optimal functionality. This stunning rug, machine woven in Turkey, is constructed from Polypropylene and features a medium pile height that can endure high traffic areas with ease. The understated sophistication it adds to any space makes it an ideal choice for those seeking to enhance their home decor while providing a comfortable underfoot experience. To maintain its aesthetic appeal, we recommend spot cleaning with water only and pairing it with a rug pad for added durability and protection. Bring home the Monaco area rug today - where style meets practicality!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.