
Monaco MOC-2315 Machine Crafted Area Rug
Mfr # MOC2315-43511
Zoro # G910361670
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Color
Silver Gray, Gray, Ivory
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MOC2315-43511
Zoro #
G910361670
UPC #
888473882770
Country of Origin
Turkey
Dimensions
Size
4 ft 3 in x 5 ft 11 in
Pile Height
0.31 in
Length (In.)
70.87 in
Width (In.)
51.18 in
Thickness
0.35 in
Details
Color
Silver Gray, Gray, Ivory
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Weight
6.55 lb
Includes
Care Label
Construction
Machine Woven
Sub Style
Updated Traditional
High/Low Texture
No
Printed Design
No
Outdoor Safe
No
High Traffic Compatible
Yes
Primary Color
Off-White
Machine Washable
No
Has Fringe
No
Durable/Performance Rated
No
Backing
No Backing
Description
Introducing the Monaco area rug, an elegant and timeless addition to any home. This traditional style rug is crafted from high-quality Polypropylene for superior durability and softness. The medium pile construction is ideal for high traffic areas and lends a cozy feel to your living space. Machine woven in Turkey, this area rug offers superior craftsmanship that will last for years to come. Perfectly complemented by a quality rug pad not included, this piece adds elegance and sophistication to any room. Easy spot clean care ensures effortless upkeep of this beautiful piece.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.