
Monaco MOC-2315 Machine Crafted Area Rug (Discontinued)
- Mfr # MOC2315-5373
- Zoro # G910361731
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MOC2315-5373
Zoro #
G910361731
UPC #
888473882787
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft 3 in
Pile Height
0.31 in
Length (In.)
86.61 in
Width (In.)
62.99 in
Thickness
0.35 in
Details
Color
Silver Gray, Gray, Ivory
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Weight
9.85 lb
Features
Machine Crafted
Includes
Care Label
Backing
No Backing
Construction
Machine Woven
High Traffic Compatible
Yes
Printed Design
No
Primary Color
Off-White
Durable/Performance Rated
No
Sub Style
Updated Traditional
Has Fringe
No
Machine Washable
No
High/Low Texture
No
Outdoor Safe
No
Description
Introducing the Monaco area rug, an elegant and timeless addition to any home. This traditional style rug is crafted from high-quality Polypropylene for superior durability and softness. The medium pile construction is ideal for high traffic areas and lends a cozy feel to your living space. Machine woven in Turkey, this area rug offers superior craftsmanship that will last for years to come. Perfectly complemented by a quality rug pad not included, this piece adds elegance and sophistication to any room. Easy spot clean care ensures effortless upkeep of this beautiful piece.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.