Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Monaco MOC-2316 Machine Crafted Area Rug

  • Mfr # MOC2316-2773

  • Zoro # G710361283


product price: $48.85
/ea

Key Features

Color
Denim, Navy, Ivory
Shape
Runner
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.31 in
Length (In.)
86.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOC2316-2773
Zoro #
G710361283
UPC #
888473882848
Country of Origin
Turkey

Dimensions

Pile Height
0.31 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Size
2 ft 7 in x 7 ft 3 in
Thickness
0.35 in

Details

Color
Denim, Navy, Ivory
Shape
Runner
Material
Face: 100% Polypropylene; Warp: 100% Jute
Features
Machine Crafted
Includes
Care Label
Weight
4.93 lb
Sub Style
Updated Traditional
Style
Traditional
High/Low Texture
No
Has Fringe
No
Backing
No Backing
Durable/Performance Rated
No
Machine Washable
No
Outdoor Safe
No
Construction
Machine Woven
Printed Design
No
High Traffic Compatible
Yes

Description

Introducing the Monaco area rug, an elegant and timeless addition to any home. This traditional style rug is crafted from high-quality Polypropylene for superior durability and softness. The medium pile construction is ideal for high traffic areas and lends a cozy feel to your living space. Machine woven in Turkey, this area rug offers superior craftsmanship that will last for years to come. Perfectly complemented by a quality rug pad not included, this piece adds elegance and sophistication to any room. Easy spot clean care ensures effortless upkeep of this beautiful piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.