
Monaco MOC-2316 Machine Crafted Area Rug
Mfr # MOC2316-710103
Zoro # G510361261
product price: $158.99
/ea
Free Shipping & Returns
Key Features
Color
Denim, Navy, Ivory
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MOC2316-710103
Zoro #
G510361261
UPC #
888473882886
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft 2 in
Pile Height
0.31 in
Length (In.)
122.05 in
Width (In.)
94.49 in
Thickness
0.35 in
Details
Color
Denim, Navy, Ivory
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Weight
20.82 lb
Features
Machine Crafted
Includes
Care Label
Construction
Machine Woven
Primary Color
Blue
Printed Design
No
Durable/Performance Rated
No
High/Low Texture
No
Outdoor Safe
No
Machine Washable
No
Has Fringe
No
High Traffic Compatible
Yes
Backing
No Backing
Sub Style
Updated Traditional
Description
Introducing the Monaco area rug, an elegant and timeless addition to any home. This traditional style rug is crafted from high-quality Polypropylene for superior durability and softness. The medium pile construction is ideal for high traffic areas and lends a cozy feel to your living space. Machine woven in Turkey, this area rug offers superior craftsmanship that will last for years to come. Perfectly complemented by a quality rug pad not included, this piece adds elegance and sophistication to any room. Easy spot clean care ensures effortless upkeep of this beautiful piece.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.