Zoro Homepage

Monaco MOC-2318 Machine Crafted Area Rug

  • Mfr # MOC2318-2773

  • Zoro # G410361521


product price: $48.99
/ea

Key Features

Size
2 ft 7 in x 7 ft 3 in
Color
Navy, Denim, Gray, Silver Gray, Ivory
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOC2318-2773
Zoro #
G410361521
UPC #
888473883005
Country of Origin
Turkey

Dimensions

Size
2 ft 7 in x 7 ft 3 in
Pile Height
0.31 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Thickness
0.35 in

Details

Color
Navy, Denim, Gray, Silver Gray, Ivory
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Runner
Weight
4.93 lb
Features
Machine Crafted
Includes
Care Label
Outdoor Safe
No
Has Fringe
No
Printed Design
No
High/Low Texture
No
Durable/Performance Rated
No
Sub Style
Updated Traditional
Machine Washable
No
Backing
No Backing
Construction
Machine Woven
High Traffic Compatible
Yes

Description

Add classic elegance to your home with the Monaco area rug. This beautiful and timeless piece is crafted of polypropylene and features a machine-woven construction for durability. The medium pile offers a comfortable feel underfoot, making it an ideal choice for high traffic areas. With its updated traditional style, this area rug will bring warmth and sophistication to any room in your home. Plus, the spot clean care instructions make cleaning easy and hassle-free. With its stunning design, this area rug is sure to be admired by all who see it!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.