Zoro Homepage

Monaco MOC-2320 Machine Crafted Area Rug

  • Mfr # MOC2320-43511

  • Zoro # G310362550


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Size
4 ft 3 in x 5 ft 11 in
Color
Navy, Denim, Silver Gray, Gray, Ivory
Style
Modern
Material
Face: 100% Polypropylene
Pile Height
0.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOC2320-43511
Zoro #
G310362550
UPC #
888473898047
Country of Origin
Turkey

Dimensions

Size
4 ft 3 in x 5 ft 11 in
Pile Height
0.31 in
Length (In.)
70.87 in
Width (In.)
51.18 in
Thickness
0.35 in

Details

Color
Navy, Denim, Silver Gray, Gray, Ivory
Style
Modern
Material
Face: 100% Polypropylene
Shape
Rectangle
Features
Machine Crafted
Weight
6.55 lb
Includes
Care Label
Machine Washable
No
Printed Design
No
Sub Style
Mid-Century
High Traffic Compatible
Yes
Durable/Performance Rated
No
Outdoor Safe
No
Has Fringe
No
High/Low Texture
No
Backing
No Backing
Construction
Machine Woven

Description

This Monaco area rug is sure to be the perfect addition to any modern-style home. Crafted from durable Polypropylene, this medium pile rug is designed for high traffic areas and features a machine woven construction that ensures lasting quality. Made in Turkey, this rug will stand up to years of wear and tear. For best results, use with a rug pad not included. Spot clean only.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.