
Monaco MOC-2324 Machine Crafted Area Rug
Mfr # MOC2324-67RD
Zoro # G410362320
product price: $104.99
/ea
Free Shipping & Returns
Key Features
Color
Navy, Gray, Denim, Silver Gray, Ivory
Style
Modern
Material
Face: 100% Polypropylene
Pile Height
0.31 in
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MOC2324-67RD
Zoro #
G410362320
UPC #
192201323009
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 6 ft 7 in
Pile Height
0.31 in
Length (In.)
78.74 in
Width (In.)
78.74 in
Thickness
0.35 in
Details
Color
Navy, Gray, Denim, Silver Gray, Ivory
Style
Modern
Material
Face: 100% Polypropylene
Shape
Round
Includes
Care Label
Features
Machine Crafted
Weight
11.19 lb
Has Fringe
No
Durable/Performance Rated
No
Construction
Machine Woven
Machine Washable
No
Printed Design
No
High Traffic Compatible
Yes
High/Low Texture
No
Primary Color
Blue
Sub Style
Mid-Century
Backing
No Backing
Outdoor Safe
No
Description
The Monaco area rug is the perfect choice for a stylish and modern home. Made from polypropylene and machine woven in Turkey, this mid-century modern rug is designed to last for years. The medium pile height makes it soft enough to be comfortable while also being durable enough for high traffic areas. Not only will this area rug add a touch of elegance to your home, but it's also easy to care for - simply spot clean with water! Add a rug pad underneath for added comfort and stability. With its timeless design, the Monaco will make an amazing addition to any room in your house.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.