
Monaco MOC-2326 Machine Crafted Area Rug
Mfr # MOC2326-5373
Zoro # G910363612
product price: $81.29
/ea
Free Shipping & Returns
Key Features
Color
Gray, Silver Gray, Ivory
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MOC2326-5373
Zoro #
G910363612
UPC #
888473957126
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft 3 in
Pile Height
0.31 in
Length (In.)
86.61 in
Width (In.)
62.99 in
Thickness
0.35 in
Details
Color
Gray, Silver Gray, Ivory
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Weight
9.85 lb
Includes
Care Label
Backing
No Backing
High/Low Texture
No
Printed Design
No
Sub Style
Bohemian
Durable/Performance Rated
No
Outdoor Safe
No
Has Fringe
No
High Traffic Compatible
Yes
Construction
Machine Woven
Machine Washable
No
Description
This beautiful Monaco area rug is the perfect way to add a global style to any living space. With its machine woven construction, made from high-quality polypropylene, this medium pile rug is designed for high traffic areas and will make a stunning statement in any room. The rug was expertly crafted in Turkey and comes with a recommendation of using a rug pad not included. For easy maintenance, simply spot clean when necessary. This lovely area rug will quickly become an eye-catching centerpiece in your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.