
Monaco MOC-2326 Machine Crafted Area Rug
Mfr # MOC2326-810123
Zoro # G910363490
product price: $246.99
/ea
Free Shipping & Returns
Key Features
Color
Gray, Silver Gray, Ivory
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MOC2326-810123
Zoro #
G910363490
UPC #
888473957157
Country of Origin
Turkey
Dimensions
Size
8 ft 10 in x 12 ft 4 in
Pile Height
0.31 in
Length (In.)
147.64 in
Width (In.)
106.3 in
Thickness
0.35 in
Details
Color
Gray, Silver Gray, Ivory
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Weight
28.34 lb
Includes
Care Label
Construction
Machine Woven
High/Low Texture
No
Backing
No Backing
Durable/Performance Rated
No
Printed Design
No
Machine Washable
No
Has Fringe
No
Sub Style
Bohemian
High Traffic Compatible
Yes
Outdoor Safe
No
Description
Introduce a touch of Bohemian Global flair to your home with the Monaco Area Rug. This stunning rug, machine-woven in Turkey, is made from polypropylene and features a medium pile that effortlessly stands up to high traffic areas. Perfect for anchoring your living room or hallway d?cor, its distinctive design adds an artistic statement to any space. For added longevity and durability, we recommend the use of a rug pad underneath this piece. And when it comes to maintenance, simply spot clean it with water to keep it looking fresh and vibrant. Give your home an instant style upgrade with the Monaco Area Rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.