Zoro Homepage

Monaco MOC-2328 Machine Crafted Area Rug

  • Mfr # MOC2328-2773

  • Zoro # G110363702


product price: $81.59
/ea
Free Shipping & Returns

Key Features

Color
Silver Gray, Gray, Ivory
Shape
Runner
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.31 in
Length (In.)
86.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOC2328-2773
Zoro #
G110363702
UPC #
888473958321
Country of Origin
Turkey

Dimensions

Pile Height
0.31 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Size
2 ft 7 in x 7 ft 3 in
Thickness
0.35 in

Details

Color
Silver Gray, Gray, Ivory
Shape
Runner
Material
Face: 100% Polypropylene; Warp: 100% Jute
Features
Machine Crafted
Weight
4.93 lb
Includes
Care Label
Construction
Machine Woven
Has Fringe
No
Outdoor Safe
No
Backing
No Backing
Durable/Performance Rated
No
Sub Style
Updated Traditional
High Traffic Compatible
Yes
Style
Traditional
High/Low Texture
No
Machine Washable
No
Printed Design
No

Description

The Monaco area rug is the perfect way to add a touch of elegance and modernity to any room. Its Updated Traditional style is sure to be a conversation starter, while its Polypropylene construction ensures that it will last for years to come. This rug was expertly machine woven in Turkey for superior craftsmanship and quality. It has a medium pile height which makes it both comfortable and durable enough for high traffic areas. For best results, pair with a rug pad not included. Cleaning is easy - just spot clean with water only!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.