
Monaco MOC-2328 Machine Crafted Area Rug
Mfr # MOC2328-5373
Zoro # G310363694
product price: $134.99
/ea
Free Shipping & Returns
Key Features
Color
Silver Gray, Gray, Ivory
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MOC2328-5373
Zoro #
G310363694
UPC #
888473958345
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft 3 in
Pile Height
0.31 in
Length (In.)
86.61 in
Width (In.)
62.99 in
Thickness
0.35 in
Details
Color
Silver Gray, Gray, Ivory
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Weight
9.85 lb
Includes
Care Label
Features
Machine Crafted
Printed Design
No
Outdoor Safe
No
Durable/Performance Rated
No
Backing
No Backing
Has Fringe
No
High Traffic Compatible
Yes
High/Low Texture
No
Machine Washable
No
Construction
Machine Woven
Sub Style
Updated Traditional
Description
The Monaco area rug is the perfect way to add a touch of elegance and modernity to any room. Its Updated Traditional style is sure to be a conversation starter, while its Polypropylene construction ensures that it will last for years to come. This rug was expertly machine woven in Turkey for superior craftsmanship and quality. It has a medium pile height which makes it both comfortable and durable enough for high traffic areas. For best results, pair with a rug pad not included. Cleaning is easy - just spot clean with water only!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.