
Monaco MOC-2335 Machine Crafted Area Rug
Mfr # MOC2335-810123
Zoro # G910364411
product price: $265.99
/ea
Free Shipping & Returns
Key Features
Color
Dark Blue, Pale Blue, Red, Medium Gray, Beige
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MOC2335-810123
Zoro #
G910364411
UPC #
889292234986
Country of Origin
Turkey
Dimensions
Size
8 ft 10 in x 12 ft 4 in
Pile Height
0.31 in
Length (In.)
147.64 in
Width (In.)
106.3 in
Thickness
0.35 in
Details
Color
Dark Blue, Pale Blue, Red, Medium Gray, Beige
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
28.34 lb
High Traffic Compatible
Yes
Primary Color
Gray
High/Low Texture
No
Printed Design
No
Machine Washable
No
Construction
Machine Woven
Outdoor Safe
No
Has Fringe
No
Backing
No Backing
Durable/Performance Rated
No
Sub Style
Minimalist
Description
Introducing the Monaco area rug, a perfect blend of minimalist modern style with optimal functionality. This stunning rug, machine woven in Turkey, is constructed from Polypropylene and features a medium pile height that can endure high traffic areas with ease. The understated sophistication it adds to any space makes it an ideal choice for those seeking to enhance their home decor while providing a comfortable underfoot experience. To maintain its aesthetic appeal, we recommend spot cleaning with water only and pairing it with a rug pad for added durability and protection. Bring home the Monaco area rug today - where style meets practicality!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.