Zoro Homepage

Monet MMO-2301 Machine Crafted Area Rug

  • Mfr # MMO2301-71010

  • Zoro # G710360002


product price: $530.99
/ea
Free Shipping & Returns

Key Features

Size
7 ft 10 in x 10 ft
Color
Cream, Light Gray, Orange, Saffron, Burnt Orange
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Jute
Pile Height
0.79 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MMO2301-71010
Zoro #
G710360002
UPC #
889292620765
Country of Origin
Turkey

Dimensions

Size
7 ft 10 in x 10 ft
Pile Height
0.79 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.83 in

Details

Color
Cream, Light Gray, Orange, Saffron, Burnt Orange
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Jute
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
40.19 lb
Construction
Machine Woven
High/Low Texture
No
Primary Color
Light Silver
Has Fringe
No
Printed Design
No
Durable/Performance Rated
No
Backing
No Backing
Outdoor Safe
No
High Traffic Compatible
Yes
Machine Washable
No

Description

Introducing the Monet area rug, a timeless and elegant piece that will bring grace and beauty to any space. Crafted from high quality polyester and machine-woven in Turkey, this unique rug is designed to last for years of enjoyment. It features a high pile construction that gives it an extra luxurious feel while still being durable enough for everyday use. The natural fibers are easy to spot clean with mild detergent or vacuuming as needed. We recommend using a rug pad to increase the longevity of your rug and prevent slipping on hard surfaces. Whether you're decorating a bedroom, living room, or dining room, the Monet area rug is sure to become an instant classic in your home!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.