Zoro Homepage

Monet MMO-2304 Machine Crafted Area Rug

  • Mfr # MMO2304-537

  • Zoro # G210360892


product price: $285.00
/ea
Free Shipping & Returns

Key Features

Size
5 ft 3 in x 7 ft
Color
Cream, Light Gray, Gray
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Jute
Pile Height
0.79 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MMO2304-537
Zoro #
G210360892
UPC #
889292619486
Country of Origin
Turkey

Dimensions

Size
5 ft 3 in x 7 ft
Pile Height
0.79 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.83 in

Details

Color
Cream, Light Gray, Gray
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Jute
Shape
Rectangle
Weight
18.71 lb
Features
Machine Crafted
Includes
Care Label
Construction
Machine Woven
High/Low Texture
No
Machine Washable
No
Backing
No Backing
Primary Color
Nickel
Outdoor Safe
No
Durable/Performance Rated
No
Printed Design
No
Has Fringe
No
High Traffic Compatible
Yes

Description

Introducing the Monet area rug, a beautiful and luxurious addition to any space. This eye-catching piece is made of soft, high pile polyester for a luxurious feel underfoot. The machine woven construction ensures lasting durability while the recommended rug pad provides an added layer of cushioning and comfort. With its striking design and lush texture, this stunning area rug will be sure to make a statement in any room. For easy maintenance, simply spot clean with mild detergent when needed. Create an inviting atmosphere in your home with the Monet area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.