Zoro Homepage

Monet MMO-2305 Machine Crafted Area Rug

  • Mfr # MMO2305-537

  • Zoro # G910360895


product price: $285.00
/ea
Free Shipping & Returns

Key Features

Size
5 ft 3 in x 7 ft
Color
Dark Blue, Brown, Cream, Light Gray, Saffron
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Jute
Pile Height
0.79 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MMO2305-537
Zoro #
G910360895
UPC #
889292619493
Country of Origin
Turkey

Dimensions

Size
5 ft 3 in x 7 ft
Pile Height
0.79 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.83 in

Details

Color
Dark Blue, Brown, Cream, Light Gray, Saffron
Style
Area Rug
Material
Face: 100% Polyester; Warp: 100% Jute
Shape
Rectangle
Includes
Care Label
Weight
18.71 lb
Features
Machine Crafted
Has Fringe
No
Outdoor Safe
No
Primary Color
Light Silver
Backing
No Backing
High Traffic Compatible
Yes
High/Low Texture
No
Construction
Machine Woven
Durable/Performance Rated
No
Printed Design
No
Machine Washable
No

Description

Elevate your home decor with this beautiful Monet Area Rug. Machine-woven in Turkey from polyester fibers, this rug features a high pile construction that adds texture and warmth to any room. Plus, the low-maintenance care instructions make it easy to keep looking great for years. A rug pad is recommended to prevent slips and add extra cushioning underfoot. Create a cozy atmosphere with this modern style that will bring comfort and elegance into your living space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.