
Montclair MTC-2308 Handmade Area Rug
Mfr # MTC2308-23
Zoro # G810351962
product price: $102.99
/ea
Free Shipping & Returns
Key Features
Color
Charcoal, Taupe, Medium Gray, Dusty Sage
Style
Modern
Material
Face: 80% Wool, 20% Viscose
Pile Height
0.4 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MTC2308-23
Zoro #
G810351962
UPC #
888473970156
Country of Origin
India
Dimensions
Size
2 ft x 3 ft
Pile Height
0.4 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.62 in
Details
Color
Charcoal, Taupe, Medium Gray, Dusty Sage
Style
Modern
Material
Face: 80% Wool, 20% Viscose
Shape
Rectangle
Features
Handmade
Weight
5.28 lb
Includes
Care Label
Construction
Hand Tufted
Printed Design
No
Durable/Performance Rated
No
Sub Style
Mid-Century
High Traffic Compatible
Not Recommended for High Traffic Areas
Has Fringe
No
Outdoor Safe
No
High/Low Texture
No
Machine Washable
No
Backing
Canvas
Description
Discover the charm of mid-century modern design with our Montclair collection. This hand-tufted rug, carefully manufactured in India, is a striking blend of viscose and wool. The medium pile offers a plush feel underfoot, making it an inviting centerpiece for any room. While this rug is sturdy enough to withstand everyday wear and tear, we recommend using it with a rug pad to prolong its life and enhance comfort. When it comes time for a deep clean, trust only professional cleaning services to maintain its vibrant appeal. Turn your house into a stylishly cozy home with the addition of this magnificent Montclair rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.