Monte Carlo MNC-2300 Machine Crafted Area Rug

  • Mfr # MNC2300-2773

  • Zoro # G510361087


product price: $58.99
/ea

Key Features

Size
2 ft 7 in x 7 ft 3 in
Color
Charcoal, Light Gray
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MNC2300-2773
Zoro #
G510361087
UPC #
888473890379
Country of Origin
Turkey

Dimensions

Size
2 ft 7 in x 7 ft 3 in
Pile Height
0.31 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Thickness
0.39 in

Details

Color
Charcoal, Light Gray
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Runner
Features
Machine Crafted
Weight
4.74 lb
Includes
Care Label
Sub Style
Updated Traditional
Has Fringe
No
Backing
No Backing
Durable/Performance Rated
No
Construction
Machine Woven
High Traffic Compatible
Yes
Machine Washable
No
Printed Design
No
Primary Color
Gray
Outdoor Safe
No
High/Low Texture
No

Description

The Monte Carlo area rug is a timeless addition to any home. It features an updated traditional style that will complement both modern and classic decor. The machine-woven construction of this luxurious piece offers a medium pile height, making it ideal for high traffic areas while still providing optimal comfort. Crafted from polypropylene, this piece is highly durable and easy to clean with mild detergent spot cleaning. With its elegant design and durability, the Monte Carlo area rug is sure to become a favorite in your home!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.