Monte Carlo MNC-2300 Machine Crafted Area Rug

  • Mfr # MNC2300-710103

  • Zoro # G110361159


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Color
Charcoal, Light Gray
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0.31 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MNC2300-710103
Zoro #
G110361159
UPC #
888473794936
Country of Origin
Turkey

Dimensions

Size
7 ft 10 in x 10 ft 2 in
Pile Height
0.31 in
Length (In.)
122.05 in
Width (In.)
94.49 in
Thickness
0.39 in

Details

Color
Charcoal, Light Gray
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
20.02 lb
Primary Color
Gray
Has Fringe
No
Construction
Machine Woven
Printed Design
No
Durable/Performance Rated
No
Backing
No Backing
High Traffic Compatible
Yes
Sub Style
Updated Traditional
High/Low Texture
No
Machine Washable
No
Outdoor Safe
No

Description

The Monte Carlo area rug is a timeless addition to any home. It features an updated traditional style that will complement both modern and classic decor. The machine-woven construction of this luxurious piece offers a medium pile height, making it ideal for high traffic areas while still providing optimal comfort. Crafted from polypropylene, this piece is highly durable and easy to clean with mild detergent spot cleaning. With its elegant design and durability, the Monte Carlo area rug is sure to become a favorite in your home!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.