
Monte Carlo MNC-2300 Machine Crafted Area Rug
Mfr # MNC2300-9312
Zoro # G510361100
product price: $380.99
/eaKey Features
Color
Charcoal, Light Gray
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MNC2300-9312
Zoro #
G510361100
UPC #
888473890430
Country of Origin
Turkey
Dimensions
Size
8 ft 10 in x 12 ft
Pile Height
0.31 in
Length (In.)
143.7 in
Width (In.)
106.3 in
Thickness
0.39 in
Details
Color
Charcoal, Light Gray
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Features
Machine Crafted
Weight
26.52 lb
Includes
Care Label
High Traffic Compatible
Yes
High/Low Texture
No
Backing
No Backing
Sub Style
Updated Traditional
Printed Design
No
Machine Washable
No
Outdoor Safe
No
Primary Color
Gray
Construction
Machine Woven
Durable/Performance Rated
No
Has Fringe
No
Description
The Monte Carlo area rug is a timeless addition to any home. It features an updated traditional style that will complement both modern and classic decor. The machine-woven construction of this luxurious piece offers a medium pile height, making it ideal for high traffic areas while still providing optimal comfort. Crafted from polypropylene, this piece is highly durable and easy to clean with mild detergent spot cleaning. With its elegant design and durability, the Monte Carlo area rug is sure to become a favorite in your home!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.