Zoro Homepage

Monte Carlo MNC-2301 Machine Crafted Area Rug

  • Mfr # MNC2301-53RD

  • Zoro # G410362122


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Color
Navy, White, Charcoal, Light Gray, Blue
Shape
Round
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0.31 in
Length (In.)
62.99 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MNC2301-53RD
Zoro #
G410362122
UPC #
888473873976
Country of Origin
Turkey

Dimensions

Pile Height
0.31 in
Length (In.)
62.99 in
Width (In.)
62.99 in
Size
5 ft 3 in x 5 ft 3 in
Thickness
0.39 in

Details

Color
Navy, White, Charcoal, Light Gray, Blue
Shape
Round
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Weight
6.89 lb
Features
Machine Crafted
Includes
Care Label
High/Low Texture
No
Primary Color
Blue
Outdoor Safe
No
Printed Design
No
Backing
No Backing
High Traffic Compatible
Yes
Durable/Performance Rated
No
Style
Traditional
Machine Washable
No
Has Fringe
No
Construction
Machine Woven
Sub Style
Updated Traditional

Description

This Monte Carlo area rug is the perfect way to add style and elegance to any room in your home! Made of 100% Polypropylene, this traditional-style rug is designed for high traffic areas, making it durable enough to last for years. It features a medium pile height and machine woven construction that ensures lasting quality. From the living room to the bedroom, this beautiful area rug is sure to be a timeless addition in your home. Plus, with its Turkish craftsmanship and easy care instructions professional cleaning only, you can be sure that your Monte Carlo area rug will look great for years to come. Add one today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.