
Monte Carlo MNC-2301 Machine Crafted Area Rug
Mfr # MNC2301-710103
Zoro # G110362224
product price: $250.99
/ea
Free Shipping & Returns
Key Features
Color
Navy, White, Charcoal, Light Gray, Blue
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MNC2301-710103
Zoro #
G110362224
UPC #
888473794967
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft 2 in
Pile Height
0.31 in
Length (In.)
122.05 in
Width (In.)
94.49 in
Thickness
0.39 in
Details
Color
Navy, White, Charcoal, Light Gray, Blue
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Weight
20.02 lb
Features
Machine Crafted
High/Low Texture
No
Outdoor Safe
No
Has Fringe
No
Printed Design
No
Sub Style
Updated Traditional
Construction
Machine Woven
Durable/Performance Rated
No
High Traffic Compatible
Yes
Backing
No Backing
Machine Washable
No
Primary Color
Blue
Description
This Monte Carlo area rug is the perfect way to add style and elegance to any room in your home! Made of 100% Polypropylene, this traditional-style rug is designed for high traffic areas, making it durable enough to last for years. It features a medium pile height and machine woven construction that ensures lasting quality. From the living room to the bedroom, this beautiful area rug is sure to be a timeless addition in your home. Plus, with its Turkish craftsmanship and easy care instructions professional cleaning only, you can be sure that your Monte Carlo area rug will look great for years to come. Add one today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.