Zoro Homepage

Monte Carlo MNC-2307 Machine Crafted Area Rug

  • Mfr # MNC2307-53RD

  • Zoro # G310362970


product price: $94.19
/ea
Free Shipping & Returns

Key Features

Color
Light Gray, White, Charcoal, Blue
Shape
Round
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0.31 in
Length (In.)
62.99 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MNC2307-53RD
Zoro #
G310362970
UPC #
888473874041
Country of Origin
Turkey

Dimensions

Pile Height
0.31 in
Length (In.)
62.99 in
Width (In.)
62.99 in
Thickness
0.39 in
Size
5 ft 3 in x 5 ft 3 in

Details

Color
Light Gray, White, Charcoal, Blue
Shape
Round
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Weight
6.89 lb
Features
Machine Crafted
Includes
Care Label
Sub Style
Mid-Century
Outdoor Safe
No
Backing
No Backing
Construction
Machine Woven
Printed Design
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Machine Washable
No
High/Low Texture
No
Primary Color
Blue
Style
Modern
Has Fringe
No

Description

Bring a modern touch to any room with the Monte Carlo Area Rug. This stylish area rug is made of durable Polypropylene and features a medium pile, making it perfect for high traffic areas. The machine woven construction offers long-lasting quality, while its Turkish origin ensures craftsmanship you can trust. To ensure your rug lasts for years to come, we recommend using a rug pad underneath. For best results, professional cleaning is recommended.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.