
Monte Carlo MNC-2307 Machine Crafted Area Rug
Mfr # MNC2307-67SQ
Zoro # G810362876
product price: $155.99
/ea
Free Shipping & Returns
Key Features
Color
Light Gray, White, Charcoal, Blue
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0.31 in
Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MNC2307-67SQ
Zoro #
G810362876
UPC #
888473874072
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 6 ft 7 in
Pile Height
0.31 in
Length (In.)
78.74 in
Width (In.)
78.74 in
Thickness
0.39 in
Details
Color
Light Gray, White, Charcoal, Blue
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Square
Features
Machine Crafted
Includes
Care Label
Weight
10.76 lb
Sub Style
Mid-Century
Durable/Performance Rated
No
Machine Washable
No
Has Fringe
No
Backing
No Backing
Primary Color
Blue
Construction
Machine Woven
Printed Design
No
Outdoor Safe
No
High Traffic Compatible
Yes
High/Low Texture
No
Description
Bring a modern touch to any room with the Monte Carlo Area Rug. This stylish area rug is made of durable Polypropylene and features a medium pile, making it perfect for high traffic areas. The machine woven construction offers long-lasting quality, while its Turkish origin ensures craftsmanship you can trust. To ensure your rug lasts for years to come, we recommend using a rug pad underneath. For best results, professional cleaning is recommended.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.