
Monte Carlo MNC-2308 Machine Crafted Area Rug
Mfr # MNC2308-31157
Zoro # G110363115
product price: $86.99
/ea
Free Shipping & Returns
Key Features
Color
Light Gray, White, Charcoal
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MNC2308-31157
Zoro #
G110363115
UPC #
888473890805
Country of Origin
Turkey
Dimensions
Size
4 ft 3 in x 5 ft 7 in
Pile Height
0.31 in
Length (In.)
66.93 in
Width (In.)
51.18 in
Thickness
0.39 in
Details
Color
Light Gray, White, Charcoal
Style
Modern
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
5.95 lb
Has Fringe
No
Construction
Machine Woven
High Traffic Compatible
Yes
Backing
No Backing
High/Low Texture
No
Durable/Performance Rated
No
Outdoor Safe
No
Primary Color
Gray
Sub Style
Mid-Century
Machine Washable
No
Printed Design
No
Description
This elegant Monte Carlo area rug is the perfect addition to any modern style home. The polypropylene construction and machine woven construction make this high traffic area rug durable, so it will stay looking great for years to come. This Turkish-made rug features a medium pile that adds an extra layer of comfort without compromising its sophisticated look. With its easy-care professional cleaning only recommendation, you can enjoy the beauty of this rug without worrying about maintaining it. Add a rug pad for extra cushioning and slip resistance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.