Zoro Homepage

Monte Carlo MNC-2308 Machine Crafted Area Rug

  • Mfr # MNC2308-53RD

  • Zoro # G710363096


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Color
Light Gray, White, Charcoal
Shape
Round
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0.31 in
Length (In.)
62.99 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MNC2308-53RD
Zoro #
G710363096
UPC #
888473890812
Country of Origin
Turkey

Dimensions

Pile Height
0.31 in
Length (In.)
62.99 in
Width (In.)
62.99 in
Size
5 ft 3 in x 5 ft 3 in
Thickness
0.39 in

Details

Color
Light Gray, White, Charcoal
Shape
Round
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Includes
Care Label
Features
Machine Crafted
Weight
6.89 lb
High Traffic Compatible
Yes
Sub Style
Mid-Century
Has Fringe
No
High/Low Texture
No
Style
Modern
Machine Washable
No
Construction
Machine Woven
Primary Color
Gray
Printed Design
No
Durable/Performance Rated
No
Backing
No Backing
Outdoor Safe
No

Description

This elegant Monte Carlo area rug is the perfect addition to any modern style home. The polypropylene construction and machine woven construction make this high traffic area rug durable, so it will stay looking great for years to come. This Turkish-made rug features a medium pile that adds an extra layer of comfort without compromising its sophisticated look. With its easy-care professional cleaning only recommendation, you can enjoy the beauty of this rug without worrying about maintaining it. Add a rug pad for extra cushioning and slip resistance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.