Zoro Homepage

Monte Carlo MNC-2309 Machine Crafted Area Rug

  • Mfr # MNC2309-53RD

  • Zoro # G710364017


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Color
Navy, Blue, Charcoal, Light Gray, White
Shape
Round
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0.31 in
Length (In.)
62.99 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MNC2309-53RD
Zoro #
G710364017
UPC #
888473890881
Country of Origin
Turkey

Dimensions

Pile Height
0.31 in
Length (In.)
62.99 in
Width (In.)
62.99 in
Size
5 ft 3 in x 5 ft 3 in
Thickness
0.39 in

Details

Color
Navy, Blue, Charcoal, Light Gray, White
Shape
Round
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Includes
Care Label
Weight
6.89 lb
Features
Machine Crafted
Printed Design
No
Sub Style
Mid-Century
Style
Modern
High Traffic Compatible
Yes
Outdoor Safe
No
Durable/Performance Rated
No
Construction
Machine Woven
High/Low Texture
No
Backing
No Backing
Has Fringe
No
Primary Color
Blue
Machine Washable
No

Description

Introducing the Monte Carlo area rug: a stunning mid-century modern style piece that will bring sophistication and elegance to any home. Crafted with durable polypropylene fibers and expertly machine woven in Turkey, this rug is designed to withstand even the busiest of homes. Its medium pile height makes it ideal for high traffic areas, while its soft fibers provide a comforting feel beneath your feet. To ensure longevity, we recommend pairing it with a rug pad for added cushioning and protection from everyday wear and tear. For spot cleaning, simply use mild detergent and vacuum regularly for best results. Bring timeless style into your home with the Monte Carlo area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.