Zoro Homepage

Monte Carlo MNC-2311 Machine Crafted Area Rug

  • Mfr # MNC2311-2773

  • Zoro # G010364014


product price: $70.19
/ea

Key Features

Size
2 ft 7 in x 7 ft 3 in
Color
Light Gray, Charcoal, White
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MNC2311-2773
Zoro #
G010364014
UPC #
888473891000
Country of Origin
Turkey

Dimensions

Size
2 ft 7 in x 7 ft 3 in
Pile Height
0.31 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Thickness
0.39 in

Details

Color
Light Gray, Charcoal, White
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Runner
Includes
Care Label
Features
Machine Crafted
Weight
4.74 lb
Backing
No Backing
Machine Washable
No
High/Low Texture
No
Sub Style
Updated Traditional
Primary Color
Black
Construction
Machine Woven
Outdoor Safe
No
Has Fringe
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Printed Design
No

Description

This Monte Carlo area rug is perfect for bringing a traditional and timeless look to your home. This Turkish-made area rug is machine woven from polypropylene, with a medium pile that stands up to high traffic and everyday wear. For best results, use in combination with an appropriate rug pad not included. Professional cleaning only. Bring this classic style into your home today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.