
Monte Carlo MNC-2311 Machine Crafted Area Rug
Mfr # MNC2311-31157
Zoro # G310363854
product price: $87.95
/ea
Free Shipping & Returns
Key Features
Color
Light Gray, Charcoal, White
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MNC2311-31157
Zoro #
G310363854
UPC #
888473891017
Country of Origin
Turkey
Dimensions
Size
4 ft 3 in x 5 ft 7 in
Pile Height
0.31 in
Length (In.)
66.93 in
Width (In.)
51.18 in
Thickness
0.39 in
Details
Color
Light Gray, Charcoal, White
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
5.95 lb
Backing
No Backing
High/Low Texture
No
Has Fringe
No
Printed Design
No
Machine Washable
No
Durable/Performance Rated
No
Construction
Machine Woven
Outdoor Safe
No
Sub Style
Updated Traditional
High Traffic Compatible
Yes
Primary Color
Gray
Description
This Monte Carlo area rug is perfect for bringing a traditional and timeless look to your home. This Turkish-made area rug is machine woven from polypropylene, with a medium pile that stands up to high traffic and everyday wear. For best results, use in combination with an appropriate rug pad not included. Professional cleaning only. Bring this classic style into your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.