Zoro Homepage

Monte Carlo MNC-2311 Machine Crafted Area Rug

  • Mfr # MNC2311-53RD

  • Zoro # G010363949


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Size
5 ft 3 in x 5 ft 3 in
Color
Light Gray, Charcoal, White
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MNC2311-53RD
Zoro #
G010363949
UPC #
888473891024
Country of Origin
Turkey

Dimensions

Size
5 ft 3 in x 5 ft 3 in
Pile Height
0.31 in
Length (In.)
62.99 in
Width (In.)
62.99 in
Thickness
0.39 in

Details

Color
Light Gray, Charcoal, White
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Round
Features
Machine Crafted
Weight
6.89 lb
Includes
Care Label
Primary Color
Black
Printed Design
No
Backing
No Backing
Sub Style
Updated Traditional
Outdoor Safe
No
Machine Washable
No
Construction
Machine Woven
Durable/Performance Rated
No
High Traffic Compatible
Yes
Has Fringe
No
High/Low Texture
No

Description

This Monte Carlo area rug is perfect for bringing a traditional and timeless look to your home. This Turkish-made area rug is machine woven from polypropylene, with a medium pile that stands up to high traffic and everyday wear. For best results, use in combination with an appropriate rug pad not included. Professional cleaning only. Bring this classic style into your home today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.