
Monte Carlo MNC-2311 Machine Crafted Area Rug
Mfr # MNC2311-9312
Zoro # G710364840
product price: $383.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Light Gray, Charcoal, White
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MNC2311-9312
Zoro #
G710364840
UPC #
888473891062
Country of Origin
Turkey
Dimensions
Size
8 ft 10 in x 12 ft
Pile Height
0.31 in
Length (In.)
143.7 in
Width (In.)
106.3 in
Thickness
0.39 in
Details
Color
Light Gray, Charcoal, White
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Weight
26.52 lb
Features
Machine Crafted
Includes
Care Label
Durable/Performance Rated
No
Printed Design
No
Machine Washable
No
Primary Color
Gray
Has Fringe
No
Outdoor Safe
No
High Traffic Compatible
Yes
High/Low Texture
No
Sub Style
Updated Traditional
Construction
Machine Woven
Backing
No Backing
Description
This Monte Carlo area rug is perfect for bringing a traditional and timeless look to your home. This Turkish-made area rug is machine woven from polypropylene, with a medium pile that stands up to high traffic and everyday wear. For best results, use in combination with an appropriate rug pad not included. Professional cleaning only. Bring this classic style into your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.