
Monte Carlo MNC-2313 Machine Crafted Area Rug
Mfr # MNC2313-53SQ
Zoro # G810366256
product price: $103.99
/ea
Free Shipping & Returns
Key Features
Color
Blue, Light Gray, White, Navy
Style
Traditional
Material
Face: 100% Polypropylene
Pile Height
0.31 in
Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MNC2313-53SQ
Zoro #
G810366256
UPC #
888473874126
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 5 ft 3 in
Pile Height
0.31 in
Length (In.)
62.99 in
Width (In.)
62.99 in
Thickness
0.39 in
Details
Color
Blue, Light Gray, White, Navy
Style
Traditional
Material
Face: 100% Polypropylene
Shape
Square
Features
Machine Crafted
Includes
Care Label
Weight
6.89 lb
Sub Style
Updated Traditional
Has Fringe
No
Machine Washable
No
Printed Design
No
High/Low Texture
No
Backing
No Backing
Primary Color
Blue
Outdoor Safe
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Construction
Machine Woven
Description
Introducing the Monte Carlo area rug, an updated traditional design that will bring a touch of classic style to your living space. This machine-woven piece is made with premium polypropylene in Turkey and features a medium pile, making it perfect for high traffic areas. With its intricate pattern and timeless look, this area rug will make a great addition to any room in your home. Plus, you can rest easy knowing that it's simple to care for ? just spot clean with mild detergent when needed. Add a quality rug pad underneath for extra cushioning and protection of your floors. The Monte Carlo area rug is sure to become the centerpiece of your home!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.