
Monte Carlo MNC-2314 Machine Crafted Area Rug
Mfr # MNC2314-1014
Zoro # G410365956
product price: $513.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Light Gray, White, Charcoal
Style
Traditional
Material
Face: 100% Polypropylene
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MNC2314-1014
Zoro #
G410365956
UPC #
889292471121
Country of Origin
Turkey
Dimensions
Size
10 ft x 14 ft
Pile Height
0.31 in
Length (In.)
168.11 in
Width (In.)
120.08 in
Thickness
0.39 in
Details
Color
Light Gray, White, Charcoal
Style
Traditional
Material
Face: 100% Polypropylene
Shape
Rectangle
Features
Machine Crafted
Weight
35.05 lb
Includes
Care Label
High Traffic Compatible
Yes
Sub Style
Updated Traditional
Construction
Machine Woven
Outdoor Safe
No
High/Low Texture
No
Backing
No Backing
Has Fringe
No
Machine Washable
No
Printed Design
No
Durable/Performance Rated
No
Description
The Monte Carlo area rug is the perfect addition to any traditional-style living space. With a medium pile and machine woven construction, this polypropylene rug will be durable enough for high traffic areas while still bringing a classic touch to your home. Made in Turkey, it is sure to last for years to come with proper care. For best results, use with a rug pad for extra cushioning and protection. Care: Professional rug cleaning only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.