
Monte Carlo MNC-2314 Machine Crafted Area Rug
Mfr # MNC2314-2712
Zoro # G010366001
product price: $115.99
/ea
Free Shipping & Returns
Key Features
Color
Light Gray, White, Charcoal
Style
Traditional
Material
Face: 100% Polypropylene
Pile Height
0.31 in
Shape
Runner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MNC2314-2712
Zoro #
G010366001
UPC #
889292471169
Country of Origin
Turkey
Dimensions
Size
2 ft 7 in x 12 ft
Pile Height
0.31 in
Length (In.)
143.7 in
Width (In.)
31.5 in
Thickness
0.39 in
Details
Color
Light Gray, White, Charcoal
Style
Traditional
Material
Face: 100% Polypropylene
Shape
Runner
Includes
Care Label
Weight
7.86 lb
Features
Machine Crafted
Durable/Performance Rated
No
Construction
Machine Woven
High/Low Texture
No
Printed Design
No
High Traffic Compatible
Yes
Backing
No Backing
Has Fringe
No
Machine Washable
No
Sub Style
Updated Traditional
Outdoor Safe
No
Description
The Monte Carlo area rug is the perfect addition to any traditional-style living space. With a medium pile and machine woven construction, this polypropylene rug will be durable enough for high traffic areas while still bringing a classic touch to your home. Made in Turkey, it is sure to last for years to come with proper care. For best results, use with a rug pad for extra cushioning and protection. Care: Professional rug cleaning only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.