
Monte Carlo MNC-2314 Machine Crafted Area Rug
Mfr # MNC2314-710103
Zoro # G110366987
product price: $250.99
/ea
Free Shipping & Returns
Key Features
Color
Light Gray, White, Charcoal
Style
Traditional
Material
Face: 100% Polypropylene
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MNC2314-710103
Zoro #
G110366987
UPC #
888473795353
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft 2 in
Pile Height
0.31 in
Length (In.)
122.05 in
Width (In.)
94.49 in
Thickness
0.39 in
Details
Color
Light Gray, White, Charcoal
Style
Traditional
Material
Face: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
20.02 lb
Machine Washable
No
Printed Design
No
Sub Style
Updated Traditional
Backing
No Backing
Construction
Machine Woven
High/Low Texture
No
Has Fringe
No
Outdoor Safe
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Primary Color
Gray
Description
The Monte Carlo area rug is the perfect addition to any traditional-style living space. With a medium pile and machine woven construction, this polypropylene rug will be durable enough for high traffic areas while still bringing a classic touch to your home. Made in Turkey, it is sure to last for years to come with proper care. For best results, use with a rug pad for extra cushioning and protection. Care: Professional rug cleaning only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.