
Monte Carlo MNC-2314 Machine Crafted Area Rug
Mfr # MNC2314-9312
Zoro # G910366828
product price: $380.99
/eaKey Features
Color
Light Gray, White, Charcoal
Style
Traditional
Material
Face: 100% Polypropylene
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MNC2314-9312
Zoro #
G910366828
UPC #
888473874225
Country of Origin
Turkey
Dimensions
Size
8 ft 10 in x 12 ft
Pile Height
0.31 in
Length (In.)
143.7 in
Width (In.)
106.3 in
Thickness
0.39 in
Details
Color
Light Gray, White, Charcoal
Style
Traditional
Material
Face: 100% Polypropylene
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
26.52 lb
Backing
No Backing
Primary Color
Gray
Machine Washable
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Printed Design
No
Construction
Machine Woven
Has Fringe
No
Sub Style
Updated Traditional
Outdoor Safe
No
High/Low Texture
No
Description
The Monte Carlo area rug is the perfect addition to any traditional-style living space. With a medium pile and machine woven construction, this polypropylene rug will be durable enough for high traffic areas while still bringing a classic touch to your home. Made in Turkey, it is sure to last for years to come with proper care. For best results, use with a rug pad for extra cushioning and protection. Care: Professional rug cleaning only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.