Monte Carlo MNC-2315 Machine Crafted Area Rug

  • Mfr # MNC2315-1014

  • Zoro # G810366843


product price: $513.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Color
Navy, Light Gray, Blue, White
Style
Traditional
Material
Face: 100% Polypropylene
Pile Height
0.31 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MNC2315-1014
Zoro #
G810366843
UPC #
889292471190
Country of Origin
Turkey

Dimensions

Size
10 ft x 14 ft
Pile Height
0.31 in
Length (In.)
168.11 in
Width (In.)
120.08 in
Thickness
0.39 in

Details

Color
Navy, Light Gray, Blue, White
Style
Traditional
Material
Face: 100% Polypropylene
Shape
Rectangle
Weight
35.05 lb
Includes
Care Label
Features
Machine Crafted
High/Low Texture
No
Durable/Performance Rated
No
Backing
No Backing
Sub Style
Updated Traditional
Printed Design
No
Has Fringe
No
High Traffic Compatible
Yes
Outdoor Safe
No
Machine Washable
No
Construction
Machine Woven

Description

The Monte Carlo area rug is the perfect addition to any traditional-style living space. With a medium pile and machine woven construction, this polypropylene rug will be durable enough for high traffic areas while still bringing a classic touch to your home. Made in Turkey, it is sure to last for years to come with proper care. For best results, use with a rug pad for extra cushioning and protection. Care: Professional rug cleaning only.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.