Monte Carlo MNC-2315 Machine Crafted Area Rug

  • Mfr # MNC2315-23

  • Zoro # G110366956


product price: $32.35
/ea

Key Features

Color
Navy, Light Gray, Blue, White
Style
Traditional
Material
Face: 100% Polypropylene
Pile Height
0.31 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MNC2315-23
Zoro #
G110366956
UPC #
889292471213
Country of Origin
Turkey

Dimensions

Size
2 ft x 2 ft 11 in
Pile Height
0.31 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
0.39 in

Details

Color
Navy, Light Gray, Blue, White
Style
Traditional
Material
Face: 100% Polypropylene
Shape
Rectangle
Features
Machine Crafted
Weight
1.45 lb
Includes
Care Label
Printed Design
No
Backing
No Backing
Outdoor Safe
No
Durable/Performance Rated
No
Machine Washable
No
High/Low Texture
No
Has Fringe
No
High Traffic Compatible
Yes
Sub Style
Updated Traditional
Construction
Machine Woven

Description

The Monte Carlo area rug is the perfect addition to any traditional-style living space. With a medium pile and machine woven construction, this polypropylene rug will be durable enough for high traffic areas while still bringing a classic touch to your home. Made in Turkey, it is sure to last for years to come with proper care. For best results, use with a rug pad for extra cushioning and protection. Care: Professional rug cleaning only.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.