
Monte Carlo MNC-2315 Machine Crafted Area Rug
Mfr # MNC2315-2716
Zoro # G910366965
product price: $153.99
/ea
Free Shipping & Returns
Key Features
Color
Navy, Light Gray, Blue, White
Style
Traditional
Material
Face: 100% Polypropylene
Pile Height
0.31 in
Shape
Runner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MNC2315-2716
Zoro #
G910366965
UPC #
889292471251
Country of Origin
Turkey
Dimensions
Size
2 ft 7 in x 16 ft
Pile Height
0.31 in
Length (In.)
192.13 in
Width (In.)
31.5 in
Thickness
0.39 in
Details
Color
Navy, Light Gray, Blue, White
Style
Traditional
Material
Face: 100% Polypropylene
Shape
Runner
Weight
10.51 lb
Features
Machine Crafted
Includes
Care Label
Has Fringe
No
Outdoor Safe
No
High Traffic Compatible
Yes
Machine Washable
No
Durable/Performance Rated
No
Construction
Machine Woven
High/Low Texture
No
Backing
No Backing
Printed Design
No
Sub Style
Updated Traditional
Description
The Monte Carlo area rug is the perfect addition to any traditional-style living space. With a medium pile and machine woven construction, this polypropylene rug will be durable enough for high traffic areas while still bringing a classic touch to your home. Made in Turkey, it is sure to last for years to come with proper care. For best results, use with a rug pad for extra cushioning and protection. Care: Professional rug cleaning only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.