
Monte Carlo MNC-2315 Machine Crafted Area Rug
Mfr # MNC2315-679
Zoro # G310367203
product price: $220.99
/ea
Free Shipping & Returns
Key Features
Color
Navy, Light Gray, Blue, White
Style
Traditional
Material
Face: 100% Polypropylene
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MNC2315-679
Zoro #
G310367203
UPC #
888473874270
Country of Origin
Turkey
Dimensions
Size
6 ft 11 in x 9 ft
Pile Height
0.31 in
Length (In.)
108.27 in
Width (In.)
82.68 in
Thickness
0.39 in
Details
Color
Navy, Light Gray, Blue, White
Style
Traditional
Material
Face: 100% Polypropylene
Shape
Rectangle
Weight
15.54 lb
Includes
Care Label
Features
Machine Crafted
Outdoor Safe
No
High Traffic Compatible
Yes
Machine Washable
No
Construction
Machine Woven
Printed Design
No
Sub Style
Updated Traditional
Backing
No Backing
High/Low Texture
No
Durable/Performance Rated
No
Primary Color
Blue
Has Fringe
No
Description
The Monte Carlo area rug is the perfect addition to any traditional-style living space. With a medium pile and machine woven construction, this polypropylene rug will be durable enough for high traffic areas while still bringing a classic touch to your home. Made in Turkey, it is sure to last for years to come with proper care. For best results, use with a rug pad for extra cushioning and protection. Care: Professional rug cleaning only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.