Monte Carlo MNC-2318 Machine Crafted Area Rug

  • Mfr # MNC2318-67SQ

  • Zoro # G910342105


product price: $94.29
/ea
Free Shipping & Returns

Key Features

Size
6 ft 7 in x 6 ft 7 in
Color
Blue, Light Gray, Charcoal, White
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MNC2318-67SQ
Zoro #
G910342105
UPC #
889292150637
Country of Origin
Turkey

Dimensions

Size
6 ft 7 in x 6 ft 7 in
Pile Height
0.31 in
Length (In.)
78.74 in
Width (In.)
78.74 in
Thickness
0.39 in

Details

Color
Blue, Light Gray, Charcoal, White
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Square
Features
Machine Crafted
Weight
10.76 lb
Includes
Care Label
High Traffic Compatible
Yes
Sub Style
Updated Traditional
Backing
No Backing
Machine Washable
No
Construction
Machine Woven
Has Fringe
No
Durable/Performance Rated
No
Outdoor Safe
No
High/Low Texture
No
Printed Design
No

Description

This beautiful Monte Carlo area rug is the perfect addition to your traditional-style home. Featuring a machine woven construction and made of Polypropylene, this medium pile rug is built to last in even high traffic areas. This Turkish-made piece will provide you with years of enjoyment and comes complete with a recommendation to use a rug pad for added safety. Cleaning should be done professionally only, making it easy to maintain for years to come.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.