
Monte Carlo MNC-2318 Machine Crafted Area Rug
Mfr # MNC2318-912
Zoro # G710342022
product price: $252.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Blue, Light Gray, Charcoal, White
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MNC2318-912
Zoro #
G710342022
UPC #
889292150644
Country of Origin
Turkey
Dimensions
Size
8 ft 10 in x 12 ft
Pile Height
0.31 in
Length (In.)
143.7 in
Width (In.)
106.3 in
Thickness
0.39 in
Details
Color
Blue, Light Gray, Charcoal, White
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Features
Machine Crafted
Weight
26.52 lb
Includes
Care Label
Machine Washable
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Backing
No Backing
Sub Style
Updated Traditional
Outdoor Safe
No
Printed Design
No
High/Low Texture
No
Construction
Machine Woven
Has Fringe
No
Description
This beautiful Monte Carlo area rug is the perfect addition to your traditional-style home. Featuring a machine woven construction and made of Polypropylene, this medium pile rug is built to last in even high traffic areas. This Turkish-made piece will provide you with years of enjoyment and comes complete with a recommendation to use a rug pad for added safety. Cleaning should be done professionally only, making it easy to maintain for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.