Monte Carlo MNC-2319 Machine Crafted Area Rug

  • Mfr # MNC2319-5373

  • Zoro # G510341980


product price:  $118.99
/ea
Free Shipping & Returns

Key Features

Color
Light Gray, Charcoal, White
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0.31 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MNC2319-5373
Zoro #
G510341980
UPC #
888473896845
Country of Origin
Turkey

Dimensions

Size
5 ft 3 in x 7 ft 3 in
Pile Height
0.31 in
Length (In.)
86.61 in
Width (In.)
62.99 in
Thickness
0.39 in

Details

Color
Light Gray, Charcoal, White
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Weight
9.47 lb
Features
Machine Crafted
Includes
Care Label
Durable/Performance Rated
No
High Traffic Compatible
Yes
Construction
Machine Woven
High/Low Texture
No
Machine Washable
No
Primary Color
Gray
Printed Design
No
Outdoor Safe
No
Has Fringe
No
Sub Style
Updated Traditional
Backing
No Backing

Description

Upgrade your living space with our Monte Carlo area rug, an updated traditional design that fits effortlessly into any decor style. Crafted in Turkey, this machine-woven piece is made from durable polypropylene, featuring a medium pile that can withstand high traffic areas and maintain its elegant appearance. To prolong its lifespan and enhance comfort, we recommend using it with a rug pad. Plus, its upkeep is simple - just spot clean it with mild detergent to keep it looking fresh and vibrant. Make a statement in your home with the Monte Carlo area rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.