
Monte Carlo MNC-2321 Machine Crafted Area Rug
Mfr # MNC2321-679
Zoro # G810342090
product price: $223.99
/ea
Free Shipping & Returns
Key Features
Color
Light Gray, Charcoal, White
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MNC2321-679
Zoro #
G810342090
UPC #
888473896937
Country of Origin
Turkey
Dimensions
Size
6 ft 11 in x 9 ft
Pile Height
0.31 in
Length (In.)
108.27 in
Width (In.)
82.68 in
Thickness
0.39 in
Details
Color
Light Gray, Charcoal, White
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
15.54 lb
Construction
Machine Woven
Machine Washable
No
Primary Color
White
Printed Design
No
Has Fringe
No
Backing
No Backing
Durable/Performance Rated
No
Outdoor Safe
No
High Traffic Compatible
Yes
Sub Style
Updated Traditional
High/Low Texture
No
Description
Upgrade your living space with our Monte Carlo area rug, an updated traditional design that fits effortlessly into any decor style. Crafted in Turkey, this machine-woven piece is made from durable polypropylene, featuring a medium pile that can withstand high traffic areas and maintain its elegant appearance. To prolong its lifespan and enhance comfort, we recommend using it with a rug pad. Plus, its upkeep is simple - just spot clean it with mild detergent to keep it looking fresh and vibrant. Make a statement in your home with the Monte Carlo area rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.