
Monte Carlo MNC-2321 Machine Crafted Area Rug
Mfr # MNC2321-710103
Zoro # G010342081
product price: $250.99
/ea
Free Shipping & Returns
Key Features
Color
Light Gray, Charcoal, White
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MNC2321-710103
Zoro #
G010342081
UPC #
888473896944
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft 2 in
Pile Height
0.31 in
Length (In.)
122.05 in
Width (In.)
94.49 in
Thickness
0.39 in
Details
Color
Light Gray, Charcoal, White
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Weight
20.02 lb
Features
Machine Crafted
Outdoor Safe
No
High Traffic Compatible
Yes
Sub Style
Updated Traditional
Has Fringe
No
Construction
Machine Woven
Durable/Performance Rated
No
Machine Washable
No
Primary Color
Gray
Printed Design
No
Backing
No Backing
High/Low Texture
No
Description
Upgrade your living space with our Monte Carlo area rug, an updated traditional design that fits effortlessly into any decor style. Crafted in Turkey, this machine-woven piece is made from durable polypropylene, featuring a medium pile that can withstand high traffic areas and maintain its elegant appearance. To prolong its lifespan and enhance comfort, we recommend using it with a rug pad. Plus, its upkeep is simple - just spot clean it with mild detergent to keep it looking fresh and vibrant. Make a statement in your home with the Monte Carlo area rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.