
Monte Carlo MNC-2331 Machine Crafted Area Rug
Mfr # MNC2331-679
Zoro # G310341852
product price: $223.99
/ea
Free Shipping & Returns
Key Features
Color
Light Gray, White, Charcoal
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MNC2331-679
Zoro #
G310341852
UPC #
888473919193
Country of Origin
Turkey
Dimensions
Size
6 ft 11 in x 9 ft
Pile Height
0.31 in
Length (In.)
108.27 in
Width (In.)
82.68 in
Thickness
0.39 in
Details
Color
Light Gray, White, Charcoal
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Features
Machine Crafted
Weight
15.54 lb
Includes
Care Label
Durable/Performance Rated
No
Machine Washable
No
Has Fringe
No
Backing
No Backing
Sub Style
Updated Traditional
High Traffic Compatible
Yes
Construction
Machine Woven
Printed Design
No
High/Low Texture
No
Outdoor Safe
No
Description
This Monte Carlo area rug is a timeless classic for your home. Its traditional style and Polypropylene material will bring elegance and sophistication to any space. The medium pile is perfect for high traffic areas, providing the comfort of a soft surface while still being durable enough to withstand wear and tear. Machine woven construction ensures longevity and stability, making this rug a great investment. Made in Turkey with attention to detail, this piece can be enjoyed for years to come. Professional rug cleaning only is recommended in order to ensure your rug's quality. A rug pad is also recommended for added comfort and protection against slipping.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.