Monte Carlo MNC-2331 Machine Crafted Area Rug

  • Mfr # MNC2331-710103

  • Zoro # G210341808


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Color
Light Gray, White, Charcoal
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Pile Height
0.31 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MNC2331-710103
Zoro #
G210341808
UPC #
888473919209
Country of Origin
Turkey

Dimensions

Size
7 ft 10 in x 10 ft 2 in
Pile Height
0.31 in
Length (In.)
122.05 in
Width (In.)
94.49 in
Thickness
0.39 in

Details

Color
Light Gray, White, Charcoal
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Polyester
Shape
Rectangle
Weight
20.02 lb
Features
Machine Crafted
Includes
Care Label
Machine Washable
No
Backing
No Backing
Construction
Machine Woven
Durable/Performance Rated
No
Outdoor Safe
No
Printed Design
No
Has Fringe
No
Sub Style
Updated Traditional
High/Low Texture
No
High Traffic Compatible
Yes

Description

This Monte Carlo area rug is a timeless classic for your home. Its traditional style and Polypropylene material will bring elegance and sophistication to any space. The medium pile is perfect for high traffic areas, providing the comfort of a soft surface while still being durable enough to withstand wear and tear. Machine woven construction ensures longevity and stability, making this rug a great investment. Made in Turkey with attention to detail, this piece can be enjoyed for years to come. Professional rug cleaning only is recommended in order to ensure your rug's quality. A rug pad is also recommended for added comfort and protection against slipping.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.