Monte Carlo MNC-2340 Machine Crafted Area Rug

  • Mfr # MNC2340-81012

  • Zoro # G910342792


product price: $384.99
/ea
Free Shipping & Returns

Key Features

Color
Black, Charcoal, Gray
Style
Traditional
Material
Face: 100% Polypropylene
Pile Height
0.31 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MNC2340-81012
Zoro #
G910342792
UPC #
889292473002
Country of Origin
Turkey

Dimensions

Size
8 ft 10 in x 12 ft
Pile Height
0.31 in
Length (In.)
143.7 in
Width (In.)
106.3 in
Thickness
0.39 in

Details

Color
Black, Charcoal, Gray
Style
Traditional
Material
Face: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Weight
26.52 lb
Features
Machine Crafted
Printed Design
No
Outdoor Safe
No
Backing
No Backing
Construction
Machine Woven
Machine Washable
No
Sub Style
Updated Traditional
High/Low Texture
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Has Fringe
No

Description

Introducing the Monte Carlo area rug, an updated traditional design that will bring a touch of classic style to your living space. This machine-woven piece is made with premium polypropylene in Turkey and features a medium pile, making it perfect for high traffic areas. With its intricate pattern and timeless look, this area rug will make a great addition to any room in your home. Plus, you can rest easy knowing that it's simple to care for ? just spot clean with mild detergent when needed. Add a quality rug pad underneath for extra cushioning and protection of your floors. The Monte Carlo area rug is sure to become the centerpiece of your home!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.