
Monte Carlo MNC-2341 Machine Crafted Area Rug
Mfr # MNC2341-31157
Zoro # G910342631
product price: $87.69
/ea
Free Shipping & Returns
Key Features
Color
Cream, Light Brown, Dark Brown
Style
Traditional
Material
Face: 100% Polypropylene
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MNC2341-31157
Zoro #
G910342631
UPC #
889292473033
Country of Origin
Turkey
Dimensions
Size
4 ft 3 in x 5 ft 7 in
Pile Height
0.31 in
Length (In.)
66.93 in
Width (In.)
51.18 in
Thickness
0.39 in
Details
Color
Cream, Light Brown, Dark Brown
Style
Traditional
Material
Face: 100% Polypropylene
Shape
Rectangle
Weight
5.95 lb
Includes
Care Label
Features
Machine Crafted
High/Low Texture
No
Has Fringe
No
Printed Design
No
Durable/Performance Rated
No
Construction
Machine Woven
Outdoor Safe
No
High Traffic Compatible
Yes
Sub Style
Updated Traditional
Backing
No Backing
Machine Washable
No
Description
Introducing the Monte Carlo area rug, an updated traditional design that will bring a touch of classic style to your living space. This machine-woven piece is made with premium polypropylene in Turkey and features a medium pile, making it perfect for high traffic areas. With its intricate pattern and timeless look, this area rug will make a great addition to any room in your home. Plus, you can rest easy knowing that it's simple to care for ? just spot clean with mild detergent when needed. Add a quality rug pad underneath for extra cushioning and protection of your floors. The Monte Carlo area rug is sure to become the centerpiece of your home!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.