Zoro Homepage

Monte Carlo MNC-2341 Machine Crafted Area Rug

  • Mfr # MNC2341-53RD

  • Zoro # G510342758


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Color
Cream, Light Brown, Dark Brown
Shape
Round
Material
Face: 100% Polypropylene
Pile Height
0.31 in
Length (In.)
62.99 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MNC2341-53RD
Zoro #
G510342758
UPC #
889292473057
Country of Origin
Turkey

Dimensions

Pile Height
0.31 in
Length (In.)
62.99 in
Width (In.)
62.99 in
Size
5 ft 3 in x 5 ft 3 in
Thickness
0.39 in

Details

Color
Cream, Light Brown, Dark Brown
Shape
Round
Material
Face: 100% Polypropylene
Includes
Care Label
Features
Machine Crafted
Weight
6.89 lb
Sub Style
Updated Traditional
Style
Traditional
Outdoor Safe
No
High/Low Texture
No
Durable/Performance Rated
No
Machine Washable
No
High Traffic Compatible
Yes
Construction
Machine Woven
Backing
No Backing
Has Fringe
No
Printed Design
No

Description

Introducing the Monte Carlo area rug, an updated traditional design that will bring a touch of classic style to your living space. This machine-woven piece is made with premium polypropylene in Turkey and features a medium pile, making it perfect for high traffic areas. With its intricate pattern and timeless look, this area rug will make a great addition to any room in your home. Plus, you can rest easy knowing that it's simple to care for ? just spot clean with mild detergent when needed. Add a quality rug pad underneath for extra cushioning and protection of your floors. The Monte Carlo area rug is sure to become the centerpiece of your home!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.